Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket

Motor and Gear Head Mounting Bracket SOL2M4

5.00 (3)
Item.#
06868793
Mfr.#
SOL2M4
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum alloy
Size
60 []
Compatible
2GN gearhead / US206/2IK6A
Weight (g)
135
Compatible Models
AC SMALL STANDARD MOTORS GEARHEAD /2GN[]K, 2GN[]S Combi type /TM203[]-[]S[] ROUND SHAFT TYPE / 2IK6A, 2RK6A, 2SK4A, TM203, 2TK3A AC SPEED CONTROL MOTOR, INVERTER (ROUND SHAFT TYPE) /MSS206, MSD206, BSD206, US206, 2IK6RA, 2RK6RA BRUSHLESS MOTOR /BX230 [] (M)-[] S, BX
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor installation
5
From Japan
On 2015-12-25 17:27:07
After all it is exclusive right
This review is about item#06868811.
Motor fixing
5
From Japan
On 2015-05-22 19:14:57
This time I bought the motor for horizontal fixation for the first time Size fit perfectly Fully fixed It is content satisfactory
This review is about item#00527493.
As a mechanical part
5
From Japan
On 2014-05-05 13:06:36
I thank you for the early delivery.
This review is about item#06868793.