Buy more than* S$200* and get FREE SHIPPING

  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket

Motor and Gear Head Mounting Bracket SOL3M5

5.00 (3)
Item.#
06868802
Mfr.#
SOL3M5
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material
Aluminum alloy
Size
70 []
Compatible
3GN gearhead / US315/3IK15A
Weight (g)
175
Compatible Models
AC SMALL STANDARD MOTORS GEARHEAD /3GN[]K, 3GN[]S Combi type /TM306[]-[]S[] ROUND SHAFT TYPE / 3IK15A, 3RK15A, 3SK10A, TM315, 3TK6A AC SPEED CONTROL MOTOR, INVERTER (ROUND SHAFT TYPE) /MSS315, MSD315, BSD315, US315, 3IK15RA, 3RK15RA
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor installation
5
From Japan
On 2015-12-25 17:27:07
After all it is exclusive right
This review is about item#06868811.
Motor fixing
5
From Japan
On 2015-05-22 19:14:57
This time I bought the motor for horizontal fixation for the first time Size fit perfectly Fully fixed It is content satisfactory
This review is about item#00527493.
As a mechanical part
5
From Japan
On 2014-05-05 13:06:36
I thank you for the early delivery.
This review is about item#06868793.