Buy more than* S$200* and get FREE SHIPPING

  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket
  • Motor and Gear Head Mounting Bracket

Motor and Gear Head Mounting Bracket SOL4M5

5.00 (3)
Item.#
06868811
Mfr.#
SOL4M5
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum alloy
Size
80 []
Compatible
4GN gearhead / US425
Weight (g)
210
Compatible Models
AC SMALL STANDARD MOTORS GEARHEAD /4GN[]K, 4GN[]S Combi type /TM410[]-[]S[] ROUND SHAFT TYPE / 4IK25A, 4RK25A, 4SK15A, TM410, 4TK10A AC SPEED CONTROL MOTOR, INVERTER (ROUND SHAFT TYPE) /MSS425, MSD425, BSD425, US425, 25IK4RA, 425RK4RA
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motor installation
5
From Japan
On 2015-12-25 17:27:07
After all it is exclusive right
This review is about item#06868811.
Motor fixing
5
From Japan
On 2015-05-22 19:14:57
This time I bought the motor for horizontal fixation for the first time Size fit perfectly Fully fixed It is content satisfactory
This review is about item#00527493.
As a mechanical part
5
From Japan
On 2014-05-05 13:06:36
I thank you for the early delivery.
This review is about item#06868793.