Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1428S-11-GP

Item.#
06868827
Mfr.#
T-MU1428S-11-GP
Package Qty.
1Set
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
140
Voltage (V)
Single phase 100
Fan
MU1428S-11
Maximum Static Pressure (Pa) (50/60Hz)
43/39
Noise Level (dB(A))(50/60Hz)
44/46
Cycle(Hz)
50/60
Frame Thickness (mm)
28
Speed Type
Standard speed
Type
Thin and wide usage
50/60 Hz Current (A)
0.17/0.15
50/60 Hz Input (W)
13.5/12.0
Maximun Flow Rate (m3/min)(50/60Hz)
2.4/2.7
Set Contents
Fan, finger guard (Safety standard complied)(FG14D), plug cord (UL standard approved product)(PCA2B), mounting screw set (M4x40)