Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1428S-41-GP

Item.#
06868836
Mfr.#
T-MU1428S-41-GP
Package Qty.
1Set
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
140
50/60 Hz Current (A)
0.10/0.09
Type
Thin and wide usage
Noise Level (dB(A))(50/60Hz)
44/46
Cycle(Hz)
50/60
Maximum Static Pressure (Pa) (50/60Hz)
43/39
Frame Thickness (mm)
28
Speed Type
Standard speed
Voltage (V)
Single phase 200
Fan
MU1428S-41
Maximun Flow Rate (m3/min)(50/60Hz)
2.4/2.7
Set Contents
Fan, finger guard (Safety standard complied)(FG14D), plug cord (UL standard approved product)(PCA2B), mounting screw set (M4x40)
50/60 Hz Input (W)
13.5/12.0