Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1428S-51-GP

Item.#
06868845
Mfr.#
T-MU1428S-51-GP
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
140
Fan
MU1428S-51
Type
Thin general purpose
Set Contents
Fan, finger guard (Safety Standards) (FG14D), plug cord (UL Standard Certified) (PCA2B), mounting screw set (M4 x 40)
50/60 Hz Input (W)
12.0 (single-phase 220V), 13.5 (single-phase 230V) /12.0 (single-phase 230V)
Maximun Flow Rate (m3/min)(50/60Hz)
Single-phase 220V: 2.4 / - single-phase 230V:, 2.5 / 2.7
Frame Thickness (mm)
28
Speed Type
Standard Speed
Voltage (V)
Single-phase 220/230
Cycle(Hz)
Single-phase 220​​: 50 single-phase 230: 50/60
Maximum Static Pressure (Pa) (50/60Hz)
Single-phase 220V: 43 / - single-phase 230V: 45/34
Noise Level (dB(A))(50/60Hz)
Single-phase 220V: 44 / - single-phase 230V: 45/46