Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1238A-11-GP

4.75 (4)
Item.#
06868854
Mfr.#
T-MU1238A-11-GP
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
119
Rotation Speed (r/min)
2800(50Hz)/3250(60Hz)
Voltage (V)
Single phase 100
Cycle(Hz)
50/60
Set Contents
Fan, finger guard (Safety standard complied)(FG12D), plug cord (UL standard approved product)(PCA2B), mounting screw set (M4x55)
50/60 Hz Input (W)
14.0/13.0
Maximun Flow Rate (m3/min)(50/60Hz)
2.7/3.0
Frame Thickness (mm)
38
Fan
MU1238A-11B
Speed Type
Standard speed
Type
Thin and wide usage
Maximum Static Pressure (Pa) (50/60Hz)
81/81
50/60 Hz Current (A)
0.21/0.19
Noise Level (dB(A))(50/60Hz)
43/46
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work room ventilation
4
From Japan
On 2016-08-12 18:47:10
I am thankful that it is very quiet compared to my fans (over 40 db) and I can focus on work.
This review is about item#37652973.
Cooldown, electronic ventilation etc for home use
5
From Japan
On 2016-02-04 15:26:26
I bought Type A's standard speed by mistake but I am using this because there is power. I immediately ordered additional type B middle speed and bought it. It is very quiet. The sense of stability is different. I am satisfied.
This review is about item#06868854.
Let's make inspiration flow
5
From Japan
On 2015-11-09 17:30:03
A satisfactory amount of air can be secured and the sound is quiet with satisfaction
This review is about item#06868872.
Replacement due to aging of the cooling fan of the board
5
From Japan
On 2014-05-14 13:23:14
Because it was a board made 15 years ago, it was saved because there was a fan of the same type.
This review is about item#06868854.