Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1225S-11-GP

4.50 (2)
Item.#
06868897
Mfr.#
T-MU1225S-11-GP
Package Qty.
1Set
Ship pack of
1
50.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
119
Voltage (V)
Single phase 100
Maximum Static Pressure (Pa) (50/60Hz)
49/44
50/60 Hz Current (A)
0.15/0.13
Maximun Flow Rate (m3/min)(50/60Hz)
1.6/1.9
Set Contents
Fan, finger guard (safety standard conformed) (FG12D), plug cord (UL standard authorized product) (PCA2B), mounting screw-thread set (M4x40)
Noise Level (dB(A))(50/60Hz)
36/40
Frame Thickness (mm)
25
Speed Type
Standard speed
Type
Thin and wide usage
Fan
MU1225S-11
Rotation Speed (r/min)
2500(50Hz)/2950(60Hz)
Cycle(Hz)
50/60
50/60 Hz Input (W)
11.0/9.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat inside the machine
4
From Japan
On 2016-02-15 15:40:28
It is a repeater
This review is about item#06868897.
Cooling in electric machine box
5
From Japan
On 2014-06-03 18:01:49
If the fan motor is used for many years, the bearing of the motor part becomes defective and stops. Because there are plenty of kinds posted in monotaro, substitute items are easy to obtain.
This review is about item#06868915.