Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1225S-21-GP

4.50 (2)
Item.#
06868906
Mfr.#
T-MU1225S-21-GP
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
119
Fan
MU1225S-21
Rotation Speed (r/min)
2500(50Hz)/2950(60Hz)
Voltage (V)
Single-phase 115
50/60 Hz Input (W)
11.0/9.5
Maximun Flow Rate (m3/min)(50/60Hz)
1.6/1.9
Set Contents
Fan, finger guard (Safety Standards) (FG12D), plug cord (UL Standard Certified) (PCA2B), mounting screw set (M4 x 40)
Frame Thickness (mm)
25
Maximum Static Pressure (Pa) (50/60Hz)
49/44
50/60 Hz Current (A)
0.14/0.12
Speed Type
Standard Speed
Type
Thin general purpose
Noise Level (dB(A))(50/60Hz)
36/40
Cycle(Hz)
50/60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat inside the machine
4
From Japan
On 2016-02-15 15:40:28
It is a repeater
This review is about item#06868897.
Cooling in electric machine box
5
From Japan
On 2014-06-03 18:01:49
If the fan motor is used for many years, the bearing of the motor part becomes defective and stops. Because there are plenty of kinds posted in monotaro, substitute items are easy to obtain.
This review is about item#06868915.