Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1225S-41-GP

4.50 (2)
Item.#
06868915
Mfr.#
T-MU1225S-41-GP
Package Qty.
1Set
Ship pack of
1
53.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
119
Voltage (V)
Single phase 200
Maximum Static Pressure (Pa) (50/60Hz)
49/44
50/60 Hz Current (A)
0.08/0.07
Noise Level (dB(A))(50/60Hz)
36/40
Cycle(Hz)
50/60
50/60 Hz Input (W)
11.0/9.5
Frame Thickness (mm)
25
Speed Type
Standard speed
Type
Thin and wide usage
Fan
MU1225S-41
Rotation Speed (r/min)
2500(50Hz)/2950(60Hz)
Maximun Flow Rate (m3/min)(50/60Hz)
1.6/1.9
Set Contents
Fan, finger guard (safety standard conformed) (FG12D), plug cord (UL standard authorized product) (PCA2B), mounting screw-thread set (M4x40)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Relief heat in the machine
4
From Japan
On 2016-02-15 15:40:28
Repeater is
This review is about item#06868897.
Cooling in the electrical box
5
From Japan
On 2014-06-03 18:01:49
Fan motor bearings and motor parts are used for many years would stop becomes a failure. Alternative. Goods is likely to come by for the type listed is abundant in Monotarou.
This review is about item#06868915.