Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1225S-51-GP

4.50 (2)
Item.#
06868924
Mfr.#
T-MU1225S-51-GP
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.49 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
119
Maximum Static Pressure (Pa) (50/60Hz)
49/44
Rotation Speed (r/min)
2500(50Hz)/2950(60Hz)
Voltage (V)
Single-phase 220/230
Set Contents
Fan, finger guard (Safety Standards) (FG12D), plug cord (UL Standard Certified) (PCA2B), mounting screw set (M4 x 40)
Noise Level (dB(A))(50/60Hz)
Single-phase 220V: 36 / - single-phase 230V: 36/40
Frame Thickness (mm)
25
Type
Thin general purpose
Fan
MU1225S-51
Speed Type
Standard Speed
Cycle(Hz)
Single-phase 220: 50 single-phase 230: 50/60
50/60 Hz Input (W)
10.5 (single-phase 220V), 12.0 (single-phase 230V) /10.0 (single-phase 230V)
Maximun Flow Rate (m3/min)(50/60Hz)
Single-phase 220V: 1.6 / - single-phase 230V: 1.6 / 1.9
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat inside the machine
4
From Japan
On 2016-02-15 15:40:28
It is a repeater
This review is about item#06868897.
Cooling in electric machine box
5
From Japan
On 2014-06-03 18:01:49
If the fan motor is used for many years, the bearing of the motor part becomes defective and stops. Because there are plenty of kinds posted in monotaro, substitute items are easy to obtain.
This review is about item#06868915.