Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU1025S-11-GP

Item.#
06868933
Mfr.#
T-MU1025S-11-GP
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Static Pressure (Pa) (50/60Hz)
39/44
50/60 Hz Input (W)
11.0/9.5
Noise Level (dB(A))(50/60Hz)
35/39
Cycle(Hz)
50/60
50/60 Hz Current (A)
0.14/0.12
Voltage (V)
Single-phase 100
Weight (g)
300
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
25
Mounting Angle Dimensions (mm)
104
Maximun Flow Rate (m3/min)(50/60Hz)
1.2/1.4
Fan
MU1025S-11
Speed Type
Standard Speed
Type
Flat-panel general purpose
Set Contents
Fan, finger guard (safety standard fit) (FG10D), plug cord (UL standard certified product) (PCA2B), mounting screw set (M4x40)