Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU925S-21-GP

5.00 (2)
Item.#
06868976
Mfr.#
T-MU925S-21-GP
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
92
50/60 Hz Current (A)
0.11/0.10
Speed Type
Standard Speed
Type
Thin general purpose
50/60 Hz Input (W)
9.5/8.0
Maximun Flow Rate (m3/min)(50/60Hz)
0.95/1.10
Set Contents
Fan, finger guard (Safety Standards) (FG9D), plug cord (UL Standard Certified) (PCA2B), mounting screw set (M3 x 40)
Frame Thickness (mm)
25
Fan
MU925S-21
Rotation Speed (r/min)
2600(50Hz)/3000(60Hz)
Voltage (V)
Single-phase 115
Maximum Static Pressure (Pa) (50/60Hz)
44/59
Noise Level (dB(A))(50/60Hz)
35/39
Cycle(Hz)
50/60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a fan of garbage storage
5
From Japan
On 2013-10-15 21:28:07
It was a little different from what was attached before, but the sound which could be processed a bit and it was able to be quiet was also good.
This review is about item#06868967.
For exhaust heat of the control panel
5
From Japan
On 2013-01-31 15:33:04
Easy to install due to set parts Good fan Motor part want to be a little smaller
This review is about item#06868967.