Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU925S-41-GP

5.00 (2)
Item.#
06868985
Mfr.#
T-MU925S-41-GP
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
92
Maximum Static Pressure (Pa) (50/60Hz)
44/59
50/60 Hz Current (A)
0.08/0.07
Speed Type
Standard speed
Set Contents
Fan, finger guard (safety standard conformed) (FG9D), plug cord (UL standard authorized product) (PCA2B), mounting screw-thread set (M3x40)
Noise Level (dB(A))(50/60Hz)
35/39
Cycle(Hz)
50/60
Frame Thickness (mm)
25
Type
Thin and wide usage
Fan
MU925S-41
Rotation Speed (r/min)
2600(50Hz)/3000(60Hz)
Voltage (V)
Single phase 200
50/60 Hz Input (W)
9.5/8.0
Maximun Flow Rate (m3/min)(50/60Hz)
0.95/1.10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a fan of garbage storage
5
From Japan
On 2013-10-15 21:28:07
It was a little different from what was attached before, but the sound which could be processed a bit and it was able to be quiet was also good.
This review is about item#06868967.
For exhaust heat of the control panel
5
From Japan
On 2013-01-31 15:33:04
Easy to install due to set parts Good fan Motor part want to be a little smaller
This review is about item#06868967.