Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fan Motor
  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU925S-51-GP

5.00 (2)
Item.#
06868994
Mfr.#
T-MU925S-51-GP
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
92
Type
Thin general purpose
Fan
MU925S-51
Speed Type
Standard Speed
Set Contents
Fan, finger guard (Safety Standards) (FG9D), plug cord (UL Standard Certified) (PCA2B), mounting screw set (M3 x 40)
Noise Level (dB(A))(50/60Hz)
Single-phase 220V: 35 / - single-phase 230V: 35/39
Frame Thickness (mm)
25
Voltage (V)
Single-phase 220/230
Maximum Static Pressure (Pa) (50/60Hz)
44/59
Rotation Speed (r/min)
2600(50Hz)/3000(60Hz)
Cycle(Hz)
Single-phase 220​​: 50 single-phase 230: 50/60
50/60 Hz Input (W)
8.5 (single-phase 220V), 10.5 (single-phase 230V) /8.0 (single-phase 230V)
Maximun Flow Rate (m3/min)(50/60Hz)
Single-phase 220V: 0.95 / - single-phase 230V: 0.95 / 1.10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a fan of garbage storage
5
From Japan
On 2013-10-15 21:28:07
It was a little different from what was attached before, but the sound which could be processed a bit and it was able to be quiet was also good.
This review is about item#06868967.
For exhaust heat of the control panel
5
From Japan
On 2013-01-31 15:33:04
Easy to install due to set parts Good fan Motor part want to be a little smaller
This review is about item#06868967.