Buy more than* S$200* and get FREE SHIPPING

  • Fan Motor
  • Fan Motor
  • Fan Motor

Fan Motor T-MU825S-23-G

4.00 (3)
Item.#
06869012
Mfr.#
T-MU825S-23-G
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.57 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Angle Dimensions (mm)
80
Speed Type
Standard Speed
Type
Thin general purpose
Fan
MU825S-23
50/60 Hz Input (W)
9.5/8.0
Maximun Flow Rate (m3/min)(50/60Hz)
0.45/0.55
Set Contents
Fan, finger guard (Safety Standards) (FG8D), mounting screw set (M4 x 40)
Frame Thickness (mm)
25
Rotation Speed (r/min)
2750(50Hz)/3250(60Hz)
Voltage (V)
Single-phase 115
Maximum Static Pressure (Pa) (50/60Hz)
34/49
50/60 Hz Current (A)
0.11/0.09
Noise Level (dB(A))(50/60Hz)
28/35
Cycle(Hz)
50/60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Warm stove room air
2
From Japan
On 2017-01-18 10:02:56
I used it by connecting it to aluminum flexible hose, but the wind volume was small and the model selection was wrong. I did not know even the existence of a small built-in type, so I gained harvest. We plan to order a model that is 5 to 6 times the air volume again.
This review is about item#37652833.
Ventilation in the control panel using SSR
5
From Japan
On 2015-03-23 12:59:27
Until now I have used Nitto but this product is exactly the same and the price is quite cheap, I can trust if it is an oriental motor, and I often use it in small motors elsewhere.
This review is about item#06869037.
NC controller exhaust (for replacement)
5
From Japan
On 2011-12-18 09:42:56
The exhaust fan of the controller of NC was broken and the operation became wrong, so I bought a fan of the same model suddenly. I decided to make a connector for the connection, but I was able to exchange it easily on arrival, so it was very helpful. This seems to be usable for a while.
This review is about item#06869003.