Buy more than* S$200* and get FREE SHIPPING

  • Parts Cabinet, Cassetter

Parts Cabinet, Cassetter S-232

4.50 (2)
Item.#
06869073
Mfr.#
S-232
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Outer frame, drawer: Plastic
Weight (g)
800
TRUSCO Part Number
509-7444
Outer Size (Width x Height x Depth) (mm)
186x125x175
Number of Drawers
2
Others
Partition plate sold separately
Weight (kg)
0.8
Maximum Loading Capacity (kg / Unit)
2
Drawer Inside Dimension (mm)
W167xD162xH53
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a medicine box for home use
5
From Japan
On 2013-03-01 18:35:19
I found it when I was looking for a practical medicine box (personally Fujifilm Ale), and the inside dimension seemed just fine for the size of the medicine bottle. I bought S-121 two in the form of a medicine for a tube or paper box package. The size is perfect. It was the best match next to the first aid kit with exquisite size that medicine bottle that you normally use in the home (too big is impossible) fits well exactly.
This review is about item#06869082.
Storage of parts
4
From Japan
On 2008-03-17 13:21:38
Because it was possible to connect with a cassette with a different size, we use S-112 type of S-112 of this manufacturer in combination with S-121. We put small items on S - 112, large ones and large quantity on S - 121. Since it can be connected to various shapes, places where you can choose any combination are useful.
This review is about item#06869064.