Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Mat
  • Antistatic Mat
  • Antistatic Mat

Antistatic Mat 431-01

5.00 (1)
Item.#
06869615
Mfr.#
431-01
Package Qty.
1Sheet
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor electric precision parts factory production line. Pharmaceutical factory, printing plant, laboratory. Work site which must not have static electricity.
Electrical Resistance (ohm)
(AnKen-ho, electrode 60phix10kg DC100V) 1.0x10 7 or less
Color
Black
Size
L
TRUSCO Part Number
282-1061
Tensile Strength
(Including handle) 445x435x415
2014 TRUSCO Published Page
1-2369
Hardness
60 +/- 5 (JIS K6253 durometer type A)
Material
Nitrile rubber (NBR)
Weight (kg)
2
Dimensions (Thickness x Width x Length) mm
11x915x600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We started using it for countermeasures against static electricity in printing work
5
From Japan
On 2008-11-14 08:54:19
At the time of screen printing static electricity when holding the film was reduced, positioning became easier, and the efficiency was improved. As an improvement point I felt earth bonding a little weak.
This review is about item#06869615.