Buy more than* S$200* and get FREE SHIPPING

  • Micro Sequencer Fx1S Series, Basic Unit

Micro Sequencer Fx1S Series, Basic Unit FX1S-10MT

5.00 (6)
Item.#
06869746
Mfr.#
FX1S-10MT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Type
Transistor output
Weight (kg)
0.3
Outer Dimensions (Width W x Height H x Depth D) (mm)
60x90x75
Number of Outputs
4
Input/Output Extension, Special Extension
Addition of small score input/output addition and analog input/output is possible by installation of extensions board
Command
Primitive instruction 27, step ladder order 2, applied order 85 kind
Series
FX1S
Power Supply Specification
AC100 - 240V
Input Specification
DC24V 7mA/5mA
Number of Inputs
6
Input Method
NO-VOLTAGE CONTACT OR OPEN COLLECTOR TRANSISTOR NPN INPUT
Program Memory
2000 step in built (backup unnecessary EEPROM) comment input possible and entry possible during RUN, program transfer functional attaching memory cassette installation possibility (maximum of 2000 steps)
Output Specification
0.5A/1 point (0.8A/4 point) DC5-30V
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As spare parts on maintenance
5
From Japan
On 2014-10-09 13:34:10
I am satisfied because it is normally used.
This review is about item#06869755.
Used for automatic control panel with less input and output points
5
From Japan
On 2014-06-11 14:50:29
2 inputs, output was good of using at four points.
This review is about item#06869737.
Control of the servo motor (pulse motor)
5
From Japan
On 2012-09-26 13:05:25
The table control of older machine tools has been realized in DPLSR instruction. It is very comfortable to perform the control of the pulse motor in the program.
This review is about item#06869746.
Emergency exchange to the failure of the machine
5
From Japan
On 2012-05-01 19:30:45
Stock There dispatch was able to correspond to the emergency repairs quickly. Price is also satisfied. Packing well, the state of the product is no problem in the usual sense.
This review is about item#06869755.
FA control
5
From Japan
On 2012-03-02 21:33:18
In the specification change, useful in, for example, if cost and space ensured difficult.
This review is about item#06869737.
Control panel production
5
From Japan
On 2012-01-31 12:53:00
There is also peace of mind to have to use that brand item. Price for cheap, you have to come in handy.
This review is about item#06869791.