Buy more than* S$200* and get FREE SHIPPING

  • Micro Sequencer Fx1S Series, Basic Unit

Micro Sequencer Fx1S Series, Basic Unit FX1S-20MT

5.00 (6)
Item.#
06869782
Mfr.#
FX1S-20MT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Outputs
8
Power Supply Specification
AC100 to 240V
Input Specification
DC24V7mA/5mA
Number of Inputs
12
Input Method
NPN open collector transistor input or no-voltage contact,
Program Memory
Built-in step 2000 Comments Allowed input (EEPROM unnecessary backup), RUN during writable, program transfer function with memory cassette can be mounted (up to 2000 steps)
Series
FX1S
Output Type
Transistor Output
Weight (kg)
0.4
Outer Dimensions (Width W x Height H x Depth D) (mm)
75x90x75
Output Specification
0.5A / 1 point (0.8A / 4 points) DC5-30V
Input/Output Extension, Special Extension
By extending function board is installed, it can be added of analog input and output and a small number of input and output expansion
Command
27 pcs basic instruction, two step ladder instructions, application instructions 85 species
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As spare parts on maintenance
5
From Japan
On 2014-10-09 13:34:10
I am satisfied because I am normally using it.
This review is about item#06869755.
Used for automatic control board with few input / output points
5
From Japan
On 2014-06-11 14:50:29
It was good because it uses 2 input points and 4 output points.
This review is about item#06869737.
Control of servomotor (pulse motor)
5
From Japan
On 2012-09-26 13:05:25
The table control of the old machine tool was realized by the DPLSR command. It is very comfortable to control pulse motors programmatically.
This review is about item#06869746.
Emergency exchange for mechanical failure
5
From Japan
On 2012-05-01 19:30:45
There was inventory and dispatch was able to respond quickly to urgent repair. The price is also satisfactory. Packing is good, the state of goods is usual feeling and there is no problem.
This review is about item#06869755.
FA control
5
From Japan
On 2012-03-02 21:33:18
It is convenient when it is difficult to secure expenses and space by specification change.
This review is about item#06869737.
Control panel production
5
From Japan
On 2012-01-31 12:53:00
It is also used as a maker item and I use it with confidence. Because the price is also cheap, it is handy.
This review is about item#06869791.