Buy more than* S$200* and get FREE SHIPPING

  • Micro Sequencer Fx1N Series, Basic Unit

Micro Sequencer Fx1N Series, Basic Unit FX1N-24MR

4.67 (3)
Item.#
06869816
Mfr.#
FX1N-24MR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Outputs
10
Weight (kg)
0.45
Power Supply Type
AC100 to 240V
Number of Inputs
14(16)
Input/Output Extension, Special Extension
By connectable to extension board mounted input and output expansion equipment FX2N series, it can be added of analog input and output and a small number of input and output expansion
Command
27 pcs basic instruction, two step ladder instructions, application instructions 89 species
Series
FX1N
Output Type
Relay output
Input Specification
DC24V7mA/5mA
Outer Dimensions (Width W x Height H x Depth D) (mm)
90x90x75
Input Method
NPN open collector transistor input or no-voltage contact,
Program Memory
Built-in step 8000 Comments Allowed input (EEPROM unnecessary backup), RUN during writable, program transfer function with memory cassette can be mounted (up to 8000 steps)
Output Specification
2A / 1 point (8A / 4 points common) AC250V DC30V or less
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Control panel air shower
5
From Japan
On 2014-09-21 08:28:31
It was normal as it was a replacement work.
This review is about item#06869852.
When Omron's ZEN basic unit lacks the number of input points
5
From Japan
On 2014-08-20 17:16:35
Considering price versus performance, you can be convinced that there is nothing but the best selling. Functionally it is abundant enough to use it such as the type of instruction, I thought that the time to completion was eventually cheaper than finishing a dedicated controller by applying a microcomputer. Although I did not use the small sequencer of this hand for a while, I used it this time and am surprised by the sense of inexpensiveness that functions that were only available in the higher model were added.
This review is about item#06869834.
This time we purchased 60 relay outputs as a substitute for the MELSEC-K series
4
From Japan
On 2014-02-21 16:58:44
There are 60 inputs and outputs, but because it was compact, I went smoothly. Also, replacing the circuit is somewhat different, but because it was Mitsubishi Doshi, there was no problem. However, because it is too small from the K series, replacement of input and output wires has occurred.
This review is about item#06869852.