Buy more than* S$200* and get FREE SHIPPING

  • Micro Sequencer Fx1N Series, Basic Unit

Micro Sequencer Fx1N Series, Basic Unit FX1N-40MR

4.67 (3)
Item.#
06869834
Mfr.#
FX1N-40MR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Outputs
16
Weight (kg)
0.65
Power Supply Type
AC100 - 240V
Number of Inputs
24
Input/Output Extension, Special Extension
The input/output addition equipment for the FX2N FX2N series connection possible, the extended functional board by installing, addition possibility of small score input/output addition and analog input/output
Command
27 basic commands, 2 step rudder commands, 89 types of application commands
Series
FX1N
Output Type
Relay output
Input Specification
DC24V 7mA/5mA
Outer Dimensions (Width W x Height H x Depth D) (mm)
130x90x75
Input Method
NO-VOLTAGE CONTACT OR OPEN COLLECTOR TRANSISTOR NPN INPUT
Program Memory
8,000 STEPS INTERNAL (EEPROM BACKUP UNNECESSARY) COMMENTS INPUT POSSIBLE, RUN MEDIUM USER WRITE AND PROGRAM TRANSFER FUNCTIONS WITH MEMORY CASSETTE INSTALLATION POSSIBLE (UP TO 8,000 STEPS)
Output Specification
2A/1 point (8A/4 point common) below AC205V DC30V
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Control panel air shower
5
From Japan
On 2014-09-21 08:28:31
It was normal as it was a replacement work.
This review is about item#06869852.
When Omron's ZEN basic unit lacks the number of input points
5
From Japan
On 2014-08-20 17:16:35
Considering price versus performance, you can be convinced that there is nothing but the best selling. Functionally it is abundant enough to use it such as the type of instruction, I thought that the time to completion was eventually cheaper than finishing a dedicated controller by applying a microcomputer. Although I did not use the small sequencer of this hand for a while, I used it this time and am surprised by the sense of inexpensiveness that functions that were only available in the higher model were added.
This review is about item#06869834.
This time we purchased 60 relay outputs as a substitute for the MELSEC-K series
4
From Japan
On 2014-02-21 16:58:44
There are 60 inputs and outputs, but because it was compact, I went smoothly. Also, replacing the circuit is somewhat different, but because it was Mitsubishi Doshi, there was no problem. However, because it is too small from the K series, replacement of input and output wires has occurred.
This review is about item#06869852.