Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Sequencer Fx1N Series, Basic Unit

Micro Sequencer Fx1N Series, Basic Unit FX1N-40MT

4.67 (3)
Item.#
06869843
Mfr.#
FX1N-40MT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Width W x Height H x Depth D) (mm)
130x90x75
Number of Outputs
16
Weight (kg)
0.65
Power Supply Type
AC100 to 240V
Program Memory
Built-in step 8000 Comments Allowed input (EEPROM unnecessary backup), RUN during writable, program transfer function with memory cassette can be mounted (up to 8000 steps)
Input Method
NPN open collector transistor input or no-voltage contact,
Series
FX1N
Number of Inputs
24
Output Type
Transistor Output
Input Specification
DC24V7mA/5mA
Input/Output Extension, Special Extension
By connectable to extension board mounted input and output expansion equipment FX2N series, it can be added of analog input and output and a small number of input and output expansion
Command
27 pcs basic instruction, two step ladder instructions, application instructions 89 species
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Control panel air shower
5
From Japan
On 2014-09-21 08:28:31
It was normal as it was a replacement work.
This review is about item#06869852.
When Omron's ZEN basic unit lacks the number of input points
5
From Japan
On 2014-08-20 17:16:35
Considering price versus performance, you can be convinced that there is nothing but the best selling. Functionally it is abundant enough to use it such as the type of instruction, I thought that the time to completion was eventually cheaper than finishing a dedicated controller by applying a microcomputer. Although I did not use the small sequencer of this hand for a while, I used it this time and am surprised by the sense of inexpensiveness that functions that were only available in the higher model were added.
This review is about item#06869834.
This time we purchased 60 relay outputs as a substitute for the MELSEC-K series
4
From Japan
On 2014-02-21 16:58:44
There are 60 inputs and outputs, but because it was compact, I went smoothly. Also, replacing the circuit is somewhat different, but because it was Mitsubishi Doshi, there was no problem. However, because it is too small from the K series, replacement of input and output wires has occurred.
This review is about item#06869852.