Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Outputs
24
Weight (kg)
0.80
Power Supply Type
AC100 - 240V
Number of Inputs
36(40)
Input/Output Extension, Special Extension
The input/output addition equipment for the FX2N FX2N series connection possible, the extended functional board by installing, addition possibility of small score input/output addition and analog input/output
Outer Dimensions (Width W x Height H x Depth D) (mm)
175x90x75
Input Method
NO-VOLTAGE CONTACT OR OPEN COLLECTOR TRANSISTOR NPN INPUT
Program Memory
8,000 STEPS INTERNAL (EEPROM BACKUP UNNECESSARY) COMMENTS INPUT POSSIBLE, RUN MEDIUM USER WRITE AND PROGRAM TRANSFER FUNCTIONS WITH MEMORY CASSETTE INSTALLATION POSSIBLE (UP TO 8,000 STEPS)
When Omron's ZEN basic unit lacks the number of input points
From Japan
On 2014-08-20 17:16:35
Considering price versus performance, you can be convinced that there is nothing but the best selling. Functionally it is abundant enough to use it such as the type of instruction, I thought that the time to completion was eventually cheaper than finishing a dedicated controller by applying a microcomputer. Although I did not use the small sequencer of this hand for a while, I used it this time and am surprised by the sense of inexpensiveness that functions that were only available in the higher model were added.
This time we purchased 60 relay outputs as a substitute for the MELSEC-K series
From Japan
On 2014-02-21 16:58:44
There are 60 inputs and outputs, but because it was compact, I went smoothly. Also, replacing the circuit is somewhat different, but because it was Mitsubishi Doshi, there was no problem. However, because it is too small from the K series, replacement of input and output wires has occurred.