Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S 0.1KW 1/10

5.00 (1)
Item.#
06870053
Mfr.#
GM-S 0.1KW 1/10
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Elevation (m)
1000 or less above sea level
Number of Poles
4P
Mounting Method
Legs attached
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
83
Dimensions C (mm)
70 0/-0.5
Rating
Continuity
Dimensions B (mm)
114
Protection Structure
Indoor type
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
150/180
Dimension D (phi mm)
16h6
Standard
JEC, JEM
Ambient Humidity
90% or less
Outer Cover Structure
All enclosed self-cooling type
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Rated Current (A)
0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Output (kW)
0.1
Weight (kg)
5.1
Reduction Ratio
1/10
Output Shaft Allowable Radial Load (N)
686
Accessories
Shaft end key (JIS B1301-1976)
Output Shaft Torque (50/60Hz)(N/m)
5.9/4.9
Dimensions E (mm)
4-phi7
Voltage (V)
200/220
Heat Resistance Class
E
Dimensions A (mm)
60
Brake
Nothing
Cycle(Hz)
50/60
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
5
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
This review is about item#6870053.