Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S 0.1KW 1/20

Item.#
06870071
Mfr.#
GM-S 0.1KW 1/20
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
75/90
Dimension D (phi mm)
16h6
Standard
JEC, JEM
Ambient Humidity
90%orless
Outer Cover Structure
All enclosed self-cooling type
Elevation (m)
Abovesealevellessthan1000
Number of Poles
4P
Mounting Method
Legsattached
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
167
Reduction Ratio
41659
Rating
Continuity
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
Indoortype
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Greaselubrication(pyroknockUniversalNo.000filled)
Voltage (V)
200/220
Heat Resistance Class
E
Dimensions A (mm)
60
Brake
Nothing
Cycle(Hz)
50/60
Operating Ambient Temperature (deg C)
(Nofreezing)-15to40
Paint Color
Silver(MunsellN6.0equivalent)
Mounting Direction
Attachable
Output (kW)
0.1
Weight (kg)
5.1
Dimensions C (mm)
70 0/-0.5
Output Shaft Allowable Radial Load (N)
1030
Dimensions B (mm)
114
Output Shaft Torque (50/60Hz)(N/m)
11/9.5
Dimensions E (mm)
4-phi7
Installation Location
(Nocorrosivegas,oilmist,flammablegas,dust,etc.)Indoor
Rated Current (A)
0.7(200V, 50Hz) 0.65(200V, 60Hz) 0.65(220V, 60Hz)