|
Geared Motor 0.1KW GM-S 0.1KW 1/25
(1)
- Item.#
- 06870087
- Mfr.#
- GM-S 0.1KW 1/25
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Reduction Ratio
- 1/25
- Rating
- Continuity
- Output Shaft Torque (50/60Hz)(N/m)
- 14/12
- Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
- 60/72
- Heat Resistance Class
- E
- Ambient Humidity
- 90% or less
- Outer Cover Structure
- All enclosed self-cooling type
- Elevation (m)
- 1000 or less above sea level
- Number of Poles
- 4P
- Mounting Method
- Legs attached
- Phase Number
- Three-phase
- How to start
- DOL
- Output Shaft Allowable Thrust Load (N)
- 208
- Installation Location
- Indoor(No corrosive gas, oil mist, flammable gas, dust)
- Rated Current (A)
- 0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
- Output Shaft Allowable Radial Load (N)
- 1180
- Accessories
- Shaft end key (JIS B1301-1976)
- Protection Structure
- Indoor type
- Voltage (V)
- 200/220
- Standard
- JEC, JEM
- Brake
- Nothing
- Cycle(Hz)
- 50/60
- Operating Ambient Temperature (deg C)
- -15 to 40(No freezing)
- Paint Color
- Silver (Munsell N6.0 equivalent)
- Mounting Direction
- Attachable
- Output (kW)
- 0.1
- Weight (kg)
- 5.1
- Vibration (m/s2)
- Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
- Lubricating Method
- Grease lubrication (pyro knock Universal No. 000 filled)
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
Customers Who Bought This Item Also Bought