Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S 0.1KW 1/30

5.00 (1)
Item.#
06870096
Mfr.#
GM-S 0.1KW 1/30
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
JEC, JEM
Ambient Humidity
90%orless
Outer Cover Structure
All enclosed self-cooling type
Elevation (m)
Abovesealevellessthan1000
Number of Poles
4P
Mounting Method
Legsattached
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
250
Reduction Ratio
41669
Rating
Continuity
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
Indoortype
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
50/60
Dimension D (phi mm)
16h6
Lubricating Method
Greaselubrication(pyroknockUniversalNo.000filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Dimensions A (mm)
60
Brake
Nothing
Cycle(Hz)
50/60
Operating Ambient Temperature (deg C)
(Nofreezing)-15to40
Paint Color
Silver(MunsellN6.0equivalent)
Mounting Direction
Attachable
Output (kW)
0.1
Weight (kg)
5.1
Dimensions C (mm)
70 0/-0.5
Output Shaft Allowable Radial Load (N)
1180
Dimensions B (mm)
114
Output Shaft Torque (50/60Hz)(N/m)
17/14
Dimensions E (mm)
4-phi7
Voltage (V)
200/220
Heat Resistance Class
E
Rated Current (A)
0.7(200V, 50Hz) 0.65(200V, 60Hz) 0.65(220V, 60Hz)
Installation Location
(Nocorrosivegas,oilmist,flammablegas,dust,etc.)Indoor
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
5
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
This review is about item#6870053.