Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S 0.1KW 1/40

Item.#
06870105
Mfr.#
GM-S 0.1KW 1/40
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Standard
JEC, JEM
Ambient Humidity
90% or less
Outer Cover Structure
All enclosed self-cooling type
Elevation (m)
1000 or less above sea level
Number of Poles
4P
Mounting Method
Legs attached
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
250
Dimensions C (mm)
70 0/-0.5
Rating
Continuity
Dimensions B (mm)
114
Protection Structure
Indoor type
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
37.5/40
Dimension D (phi mm)
16h6
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Dimensions A (mm)
60
Brake
Nothing
Cycle(Hz)
50/60
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Output (kW)
0.1
Weight (kg)
5.1
Reduction Ratio
1/40
Output Shaft Allowable Radial Load (N)
1230
Accessories
Shaft end key (JIS B1301-1976)
Output Shaft Torque (50/60Hz)(N/m)
23/19
Dimensions E (mm)
4-phi7
Voltage (V)
200/220
Heat Resistance Class
E
Rated Current (A)
0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)