Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW
  • Geared Motor 0.1KW

Geared Motor 0.1KW GM-S 0.1KW 1/80

5.00 (1)
Item.#
06870132
Mfr.#
GM-S 0.1KW 1/80
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Elevation (m)
1000 or less above sea level
Number of Poles
4P
Mounting Method
Legs attached
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
300
Dimensions C (mm)
80 0/-0.5
Rating
Continuity
Dimensions B (mm)
125
Protection Structure
Indoor type
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
18.8/22.5
Dimension D (phi mm)
19h6
Standard
JEC, JEM
Ambient Humidity
90% or less
Outer Cover Structure
All enclosed self-cooling type
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Rated Current (A)
0.7(200V,50Hz)0.65(200V,60Hz)0.65(220V,60Hz)
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Output (kW)
0.1
Weight (kg)
5.8
Reduction Ratio
1/80
Output Shaft Allowable Radial Load (N)
1670
Accessories
Shaft end key (JIS B1301-1976)
Output Shaft Torque (50/60Hz)(N/m)
45/37
Dimensions E (mm)
4-phi10
Voltage (V)
200/220
Heat Resistance Class
E
Dimensions A (mm)
73
Brake
Nothing
Cycle(Hz)
50/60
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
5
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
This review is about item#6870053.