|
Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/15
(1)
- Item.#
- 06870166
- Mfr.#
- GM-S 0.2KW 1/15
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Voltage (V)
- 200/220
- Dimensions C (mm)
- 70 0/-0.5
- Output Shaft Allowable Radial Load (N)
- 882
- Mounting Method
- Legs attached
- Dimensions E (mm)
- 4- diameter 7
- Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
- 100/120
- Heat Resistance Class
- E
- Reduction Ratio
- 1/15
- Dimensions A (mm)
- 60
- Outer Cover Structure
- All enclosed fan-cooled
- Elevation (m)
- Above sea level of 1000 or less
- Protection Structure
- Indoor type
- Standard
- JEC, JEM
- Phase Number
- Three-phase
- How to start
- DOL
- Rated Current (A)
- 1.3 (200V / 50Hz), 1.15 (200V / 60Hz), 1.15 (220V / 60Hz)
- Installation Location
- Indoor (corrosive gas, oil mist, flammable gas, that there is no dust)
- Output Shaft Allowable Thrust Load (N)
- 125
- Number of Poles
- 4P
- Dimensions B (mm)
- 114
- Output Shaft Torque (50/60Hz)(N/m)
- 18/15
- Output (kW)
- 0.2
- Weight (kg)
- 6.3
- Dimension D (phi mm)
- 16h6
- Ambient Humidity
- 90% or less
- Accessories
- Shaft end key (JIS B1301-1976)
- Rating
- Continuity
- Operating Ambient Temperature (deg C)
- -15 To 40 (No freezing)
- Paint Color
- Silver (Munsell N6.0 or equivalent)
- Mounting Direction
- Mounting freely
- Brake
- Nothing
- Cycle(Hz)
- 50/60
- Vibration (m/s2)
- Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
- Lubricating Method
- Grease lubrication (Pyro knock Universal 000 No. filling)
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
Customers Who Bought This Item Also Bought