Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/20

5.00 (1)
Item.#
06870175
Mfr.#
GM-S 0.2KW 1/20
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Weight (kg)
6.3
Dimension D (phi mm)
16h6
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Rating
Continuation
Operating Ambient Temperature (deg C)
-15-40 (No freezing)
Paint Color
Silver (equivalent to Mansel N6.0)
Mounting Direction
Universal mounting
Brake
Not available
Cycle(Hz)
50/60
Dimensions C (mm)
70 0/-0.5
Output Shaft Allowable Radial Load (N)
1180
Mounting Method
Leg mount
Dimensions E (mm)
4-phi7
Rated Current (A)
0.7 (200V, 50Hz) 0.65 (200V, 60Hz) 0.65 (220V, 60Hz)
Installation Location
Indoor (having no corrosive gas, oil mist, flammable gases, dust, etc.)
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
75/90
Heat Resistance Class
E
Reduction Ratio
2013/01/20
Dimensions A (mm)
60
Outer Cover Structure
Totally enclosed outdoor fan type
Elevation (m)
Above sea level 1000 or less
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
How to start
Direct-On-Line
Output Shaft Allowable Thrust Load (N)
167
Number of Poles
4P
Dimensions B (mm)
114
Output Shaft Torque (50/60Hz)(N/m)
24/20
Output (kW)
0.2
Vibration (m/s2)
At all times: 4.9, instantaneous: Under 9.8 (JIS C0911 compliant)
Lubricating Method
Grease lubrication (pyro knock universal No. 000 filling)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.