Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/25

5.00 (1)
Item.#
06870184
Mfr.#
GM-S 0.2KW 1/25
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Rating
Continuity
Operating Ambient Temperature (deg C)
(Nofreezing)-15to40
Paint Color
Silver(MunsellN6.0equivalent)
Mounting Direction
Attachable
Brake
Nothing
Cycle(Hz)
50/60
Dimensions C (mm)
70 0/-0.5
Output Shaft Allowable Radial Load (N)
1180
Mounting Method
Legsattached
Dimensions E (mm)
4-phi7
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
60/72
Heat Resistance Class
E
Reduction Ratio
41664
Dimensions A (mm)
60
Rated Current (A)
0.7(200V, 50Hz) 0.65(200V, 60Hz) 0.65(220V, 60Hz)
Installation Location
(Nocorrosivegas,oilmist,flammablegas,dust,etc.)Indoor
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
Abovesealevellessthan1000
Protection Structure
Indoortype
Standard
JEC, JEM
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
208
Number of Poles
4P
Dimensions B (mm)
114
Output Shaft Torque (50/60Hz)(N/m)
29/25
Output (kW)
0.2
Weight (kg)
6.3
Dimension D (phi mm)
16h6
Ambient Humidity
90%orless
Accessories
Shaft end key (JIS B1301-1976)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Greaselubrication(pyroknockUniversalNo.000filled)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.