Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/30

5.00 (1)
Item.#
06870193
Mfr.#
GM-S 0.2KW 1/30
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Heat Resistance Class
E
Reduction Ratio
2013/01/30
Dimensions A (mm)
60
Outer Cover Structure
Totally enclosed outdoor fan type
Elevation (m)
Above sea level 1000 or less
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
How to start
Direct-On-Line
Output Shaft Allowable Thrust Load (N)
250
Number of Poles
4P
Dimensions B (mm)
114
Output Shaft Torque (50/60Hz)(N/m)
33/29
Output (kW)
0.2
Rated Current (A)
0.7 (200V, 50Hz) 0.65 (200V, 60Hz) 0.65 (220V, 60Hz)
Installation Location
Indoor (having no corrosive gas, oil mist, flammable gases, dust, etc.)
Weight (kg)
6.3
Dimension D (phi mm)
16h6
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Rating
Continuation
Operating Ambient Temperature (deg C)
-15-40 (No freezing)
Paint Color
Silver (equivalent to Mansel N6.0)
Mounting Direction
Universal mounting
Brake
Not available
Cycle(Hz)
50/60
Dimensions C (mm)
70 0/-0.5
Output Shaft Allowable Radial Load (N)
1230
Mounting Method
Leg mount
Dimensions E (mm)
4-phi7
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
50/60
Vibration (m/s2)
At all times: 4.9, instantaneous: Under 9.8 (JIS C0911 compliant)
Lubricating Method
Grease lubrication (pyro knock universal No. 000 filling)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Poultry manure pellets transported in spiral
5
From Japan
On 2016-12-26 17:55:40
Poultry manure pellet boiler at the timer - is the satisfaction that I was able to supply
This review is about item#6870175.