Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/40
(1)
Item.#
06870202
Mfr.#
GM-S 0.2KW 1/40
Package Qty.
1PC
Ship pack of
1
Item Feature
Voltage (V)
200/220
Rating
Continuity
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Brake
Nothing
Cycle(Hz)
50/60
Dimensions C (mm)
80 0/-0.5
Output Shaft Allowable Radial Load (N)
1570
Mounting Method
Legs attached
Dimensions E (mm)
4-phi10
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
37.5/45
Heat Resistance Class
E
Reduction Ratio
1/40
Dimensions A (mm)
73
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Rated Current (A)
1.3(200V/50Hz),1.15(200V/60Hz),1.15(220V/60Hz)
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
300
Number of Poles
4P
Dimensions B (mm)
125
Output Shaft Torque (50/60Hz)(N/m)
47/39
Output (kW)
0.2
Weight (kg)
7.0
Dimension D (phi mm)
19h6
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
Customers Who Bought This Item Also Bought
Top