Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/60

5.00 (1)
Item.#
06870227
Mfr.#
GM-S 0.2KW 1/60
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
500
Number of Poles
4P
Dimensions B (mm)
125
Output Shaft Torque (50/60Hz)(N/m)
69/58
Output (kW)
0.2
Weight (kg)
8.5
Dimension D (phi mm)
22h6
Ambient Humidity
90% or less
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Accessories
Shaft end key (JIS B1301-1976)
Rating
Continuity
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Brake
Nothing
Cycle(Hz)
50/60
Dimensions C (mm)
85 0/-0.5
Output Shaft Allowable Radial Load (N)
2350
Mounting Method
Legs attached
Dimensions E (mm)
4-phi10
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
25/30
Heat Resistance Class
E
Reduction Ratio
1/60
Dimensions A (mm)
93
Rated Current (A)
1.3(200V/50Hz),1.15(200V/60Hz),1.15(220V/60Hz)
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.