Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW
  • Geared Motor, GM-S Series, 0.2KW

Geared Motor, GM-S Series, 0.2KW GM-S 0.2KW 1/80

5.00 (1)
Item.#
06870236
Mfr.#
GM-S 0.2KW 1/80
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
How to start
Direct-On-Line
Output Shaft Allowable Thrust Load (N)
500
Number of Poles
4P
Dimensions B (mm)
125
Output Shaft Torque (50/60Hz)(N/m)
92/76
Output (kW)
0.2
Weight (kg)
8.5
Dimension D (phi mm)
22h6
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Rating
Continuation
Operating Ambient Temperature (deg C)
-15-40 (No freezing)
Paint Color
Silver (equivalent to Mansel N6.0)
Mounting Direction
Universal mounting
Lubricating Method
Grease lubrication (pyro knock universal No. 000 filling)
Vibration (m/s2)
At all times: 4.9, instantaneous: Under 9.8 (JIS C0911 compliant)
Brake
Not available
Cycle(Hz)
50/60
Dimensions C (mm)
85 0/-0.5
Output Shaft Allowable Radial Load (N)
2350
Mounting Method
Leg mount
Dimensions E (mm)
4 - phi 10
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
18.8/22.5
Heat Resistance Class
E
Reduction Ratio
1/80
Dimensions A (mm)
93
Outer Cover Structure
Totally enclosed outdoor fan type
Elevation (m)
Above sea level 1000 or less
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
Rated Current (A)
0.7 (200V, 50Hz) 0.65 (200V, 60Hz) 0.65 (220V, 60Hz)
Installation Location
Indoor (having no corrosive gas, oil mist, flammable gases, dust, etc.)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.