Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW

Geared Motor, GM-S Series, 0.4KW GM-S 0.4KW 1/20

4.50 (4)
Item.#
06870272
Mfr.#
GM-S 0.4KW 1/20
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Rating
Series
Operating Ambient Temperature (deg C)
(No freezing) -15 to 40
Paint Color
Silver (Munsell N6.0 or equivalent)
Mounting Direction
Attachable
Brake
Nothing
Cycle(Hz)
50/60
Dimensions C (mm)
80 0/-0.5
Output Shaft Allowable Radial Load (N)
1570
Mounting Method
Mounting legs
Dimensions E (mm)
4-phi10
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
75/90
Heat Resistance Class
E
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Grease lubrication (Pyro knock Universal No. 000 filling)
Reduction Ratio
2013/01/20
Dimensions A (mm)
73
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Protection Structure
For indoor
Standard
JEC, JEM
Phase Number
Three-phase
How to start
Put direct
Output Shaft Allowable Thrust Load (N)
200
Number of Poles
4P
Dimensions B (mm)
125
Output Shaft Torque (50/60Hz)(N/m)
48/40
Output (kW)
0.4
Weight (kg)
8.5
Dimension D (phi mm)
19h6
Installation Location
(No corrosive gas, oil mist, flammable gas, dust) Indoor
Rated Current (A)
0.7 (200V, 50Hz) 0.65 (200V, 60Hz) 0.65 (220V, 60Hz)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For driving a sieve (sieve)
5
From Japan
On 2017-01-07 17:41:00
Used for the drive of a real sieve of perilla. But it had been shaking the sieve by hand until now, use a link mechanism using the crank of the bicycle, used to drive the sieve. We use in combination with the same Mitsubishi inverter, but it can be used well very condition. Such I think that was a good era available inexpensively easily got the product.
This review is about item#6870272.
Motor exchange
5
From Japan
On 2015-11-23 15:17:21
Small sound quiet, may be waste heat. It was above all cheap.
This review is about item#06870263.
Use the crusher of the accessory of crushing plant
3
From Japan
On 2013-11-14 13:11:02
I Toshiba motor was good, but I bought because it was not.
This review is about item#06870263.
As the drive for the liquid pump
5
From Japan
On 2013-04-24 16:44:05
Horsepower is almost the use of a small thing, but there is no problem at all. Price is also not inexpensive at is the size and weight problems than other manufacturers. However you use the mainly coupling to the connection between the pump Speaking greed, but there is nothing of the hole diameter that fits in this motor, you do not need to arrange the coupling and the hole processing to other companies reluctantly is a problem .
This review is about item#06870245.