Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW
  • Geared Motor, GM-S Series, 0.4KW

Geared Motor, GM-S Series, 0.4KW GM-S 0.4KW 1/25

4.50 (4)
Item.#
06870281
Mfr.#
GM-S 0.4KW 1/25
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Voltage (V)
200/220
Output Shaft Torque (50/60Hz)(N/m)
61/50
Output (kW)
0.4
Weight (kg)
8.5
Dimension D (phi mm)
19h6
Ambient Humidity
90% or less
Accessories
Shaft end key (JIS B1301-1976)
Rating
Continuity
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Brake
Nothing
Cycle(Hz)
50/60
Dimensions C (mm)
80 0/-0.5
Output Shaft Allowable Radial Load (N)
1620
Rated Current (A)
2.2(200V/50Hz),2.0(200V/60Hz),2.0(220V/60Hz)
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)
Mounting Method
Legs attached
Dimensions E (mm)
4-phi10
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
60/72
Heat Resistance Class
E
Reduction Ratio
1/25
Dimensions A (mm)
73
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Protection Structure
Indoor type
Standard
JEC, JEM
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
250
Number of Poles
4P
Dimensions B (mm)
125
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For driving the sieve (sieve)
5
From Japan
On 2017-01-07 17:41:00
It is used for driving the sieve fruit. Until now I was shaking the sieve by hand, but I used the link mechanism using the crank of the bicycle to drive the sieve. I use it in combination with the same Mitsubishi inverter, but I can use it quite well. I believe it has become an era when such products can be easily obtained at low cost and used.
This review is about item#6870272.
Motor change
5
From Japan
On 2015-11-23 15:17:21
Small noise is quiet, exhaust heat is also good. It was cheapest.
This review is about item#06870263.
Used as accessory for crusher plant crusher
3
From Japan
On 2013-11-14 13:11:02
Toshiba's motor was good, but I bought it because it was not there.
This review is about item#06870263.
As a drive for liquid pump
5
From Japan
On 2013-04-24 16:44:05
Horsepower uses mostly small objects, but there is no problem at all. The price is also cheaper than other manufacturers and there is no problem with size and weight. However, if you want to use grease, I will mainly use coupling, but there is nothing with hole diameter suitable for this motor, it is a problem that we have to arrange couplings and hole drilling to other companies by themselves .
This review is about item#06870245.