Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW

Geared Motor, GM-S Series, 0.75KW GM-S 0.75KW 1/10

Item.#
06870351
Mfr.#
GM-S 0.75KW 1/10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Method
Legsattached
Output (kW)
0.75
Dimension D (phi mm)
22h6
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
Abovesealevellessthan1000
Operating Ambient Temperature (deg C)
(Nofreezing)-15to40
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
Indoortype
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
167
Brake
Nothing
Dimensions C (mm)
100 0/-0.5
Output Shaft Torque (50/60Hz)(N/m)
47/39
Number of Poles
4P
Dimensions E (mm)
4-phi10
Installation Location
(Nocorrosivegas,oilmist,flammablegas,dust,etc.)Indoor
Rated Current (A)
0.7(200V, 50Hz) 0.65(200V, 60Hz) 0.65(220V, 60Hz)
Heat Resistance Class
E
Ambient Humidity
90%orless
Weight (kg)
13.3
Dimensions A (mm)
85
Reduction Ratio
41649
Rating
Continuity
Paint Color
Silver(MunsellN6.0equivalent)
Mounting Direction
Attachable
Voltage (V)
200/220
Standard
JEC, JEM
Power Supply Voltage (V)
200/220
Output Shaft Allowable Radial Load (N)
1470
Cycle(Hz)
50/60
Dimensions B (mm)
150
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
150/180
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Greaselubrication(pyroknockUniversalNo.000filled)