Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW

Geared Motor, GM-S Series, 0.75KW GM-S 0.75KW 1/15

Item.#
06870367
Mfr.#
GM-S 0.75KW 1/15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat Resistance Class
E
Ambient Humidity
90% or less
Weight (kg)
13.3
Dimensions A (mm)
85
Reduction Ratio
1/15
Rating
Continuity
Paint Color
Silver (Munsell N6.0 or equivalent)
Mounting Direction
Mounting freely
Voltage (V)
200/220
Standard
JEC, JEM
Power Supply Voltage (V)
200/220
Output Shaft Allowable Radial Load (N)
1570
Cycle(Hz)
50/60
Dimensions B (mm)
150
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
100/120
Mounting Method
Legs attached
Lubricating Method
Grease lubrication (Pyro knock Universal 000 No. filling)
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Output (kW)
0.75
Dimension D (phi mm)
22h6
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
Above sea level of 1000 or less
Operating Ambient Temperature (deg C)
-15 To 40 (No freezing)
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
Indoor type
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
250
Brake
Nothing
Dimensions C (mm)
100 0/-0.5
Output Shaft Torque (50/60Hz)(N/m)
70/58
Number of Poles
4P
Dimensions E (mm)
4- diameter 10
Installation Location
Indoor (corrosive gas, oil mist, flammable gas, that there is no dust)
Rated Current (A)
3.9 (200V / 50Hz), 3.6 (200V / 60Hz), 3.5 (220V / 60Hz)