Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW

Geared Motor, GM-S Series, 0.75KW GM-S 0.75KW 1/40

Item.#
06870403
Mfr.#
GM-S 0.75KW 1/40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Phase Number
Three-phase
How to start
Put direct
Output Shaft Allowable Thrust Load (N)
500
Output Shaft Allowable Radial Load (N)
2650
Cycle(Hz)
50/60
Dimensions B (mm)
140
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
37.5/45
Mounting Method
Mounting legs
Output (kW)
0.75
Dimension D (phi mm)
28h6
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Operating Ambient Temperature (deg C)
(No freezing) -15 to 40
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
For indoor
Rated Current (A)
0.7 (200V, 50Hz) 0.65 (200V, 60Hz) 0.65 (220V, 60Hz)
Installation Location
(No corrosive gas, oil mist, flammable gas, dust) Indoor
Voltage (V)
200/220
Standard
JEC, JEM
Brake
Nothing
Dimensions C (mm)
105 0/-0.5
Output Shaft Torque (50/60Hz)(N/m)
179/149
Number of Poles
4P
Dimensions E (mm)
4-phi12
Heat Resistance Class
E
Ambient Humidity
90% or less
Weight (kg)
13.9
Dimensions A (mm)
110
Reduction Ratio
1/40
Rating
Series
Paint Color
Silver (Munsell N6.0 or equivalent)
Mounting Direction
Attachable
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Grease lubrication (Pyro knock Universal No. 000 filling)