Buy more than* S$200* and get FREE SHIPPING

  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW
  • Geared Motor, GM-S Series, 0.75KW

Geared Motor, GM-S Series, 0.75KW GM-S 0.75KW 1/50

Item.#
06870412
Mfr.#
GM-S 0.75KW 1/50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
105 0/-0.5
Output Shaft Torque (50/60Hz)(N/m)
222/185
Number of Poles
4P
Dimensions E (mm)
4-phi12
Heat Resistance Class
E
Ambient Humidity
90% or less
Weight (kg)
13.9
Dimensions A (mm)
110
Reduction Ratio
1/50
Rating
Continuity
Paint Color
Silver (Munsell N6.0 equivalent)
Mounting Direction
Attachable
Voltage (V)
200/220
Standard
JEC, JEM
Power Supply Voltage (V)
200/220
Output Shaft Allowable Radial Load (N)
2740
Vibration (m/s2)
Always: 4.9, instant: 9.8 or less (JIS C0911 compliant)
Lubricating Method
Grease lubrication (pyro knock Universal No. 000 filled)
Cycle(Hz)
50/60
Dimensions B (mm)
140
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
30/36
Mounting Method
Legs attached
Output (kW)
0.75
Dimension D (phi mm)
28h6
Outer Cover Structure
All enclosed fan-cooled
Elevation (m)
1000 or less above sea level
Operating Ambient Temperature (deg C)
-15 to 40(No freezing)
Accessories
Shaft end key (JIS B1301-1976)
Protection Structure
Indoor type
Phase Number
Three-phase
How to start
DOL
Output Shaft Allowable Thrust Load (N)
500
Brake
Nothing
Rated Current (A)
3.9(200V/50Hz),3.6(200V/60Hz),3.5(220V/60Hz)
Installation Location
Indoor(No corrosive gas, oil mist, flammable gas, dust)