Buy more than* S$200* and get FREE SHIPPING

  • Mini Save Deft Blow Dry Safety Device

Mini Save Deft Blow Dry Safety Device CA-TG

Item.#
06875172
Mfr.#
CA-TG
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Flow rate (m3/h)
1.0 (during inlet pressure 0.05MPa and pressure drop 0.05MPa)
Connection
Inlet port: Plug Exit: M16x1.5 female screw
Weight (g)
39
Fluid
Gases (acetylene, propane, or other flammable gas)
Mounting Location
Meltdown machine side
Working Pressure (MPa)
0.1 or less
Overall Length (mm)
54