Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Control Relay
  • Mini Control Relay
  • Mini Control Relay

Mini Control Relay HH52P AC100V

5.00 (1)
Item.#
06875477
Mfr.#
HH52P AC100V
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Form
HH52P
Type
Plug-in
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Indicator Lamp
Nothing
Current (mA)
50Hz:12/12.760Hz:10/10.9
Coil by Color
Green
Terminal Shape
Plug-in termination
Recovery Time
Less than 20ms
Coil Inductance (H)/ Amateur Opening Time
Reference value: 11.03 (50Hz)
Coil Resistance (ohm)
Reference value: 3680 (50Hz)
Minimum Adaptable Load
5V, 1mA (reference value)
Mechanical Durability
AC rating: 50 million times or more
Impact Resistance (Malfunction)
200m/s2
Impact Resistance
3 times each in a total of 18 times 1000m / s 2 X, Y, Z direction
Operating Temperature Range (deg C)
-55 to 70(rated voltage 100% application. No freezing, No condensation)
Operating Voltage
80% or less of the rated voltage (at 20 deg C)
Withstand Voltage
Coil - c contacts between contacts and, respectively: 1 minute AC2000V: between terminals of one minute Soviet \ socket AC1000V: AC2000V 1 minute indirect point gap between
Rated Current (A)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Contacts
2c
Contact Resistance (mohm)
50 or less (initial value)
Vibration Resistance (malfunction)
10 to 55Hz, double amplitude 1mm
Maximum Continuous Maximum Applied Voltage
110% of the rated voltage
Weight (g)
About33
CR Circuit
Nothing
Coil Rated Voltage(V)
AC100
Compatible Socket
TP58,TP58B,TP58R2,TP58X1,TP58X2
Coil Inductance (H)/ Amateur Working Time
Reference value: 21.69 (50Hz)
Contact Arrangement
Single-pole, single-throw
Operating Time
Less than 20ms
Installation Shape
Standard form
Cycle(Hz)
50/60
Diode
Nothing
Standard
Complies with UL recognized, CSA certified, T & UumlV certification, to JIS4530
Vibration Resistance
2 hours each a total of 6 hours, 10 to 55Hz, double amplitude 1mm X, Y, Z direction
Power Consumption (VA)
50Hz: about 1.2 / 1.4 60Hz: power consumption up of about 1.0 / 1.2 AC coil is about 1.5 times.
Release Voltage
More than 30% of the rated voltage (at 20 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine control relays
5
From Japan
On 2015-10-26 18:40:12
I can use it without any problems.
This review is about item#06875513.