Buy more than* S$200* and get FREE SHIPPING

  • Mini Control Relay
  • Mini Control Relay
  • Mini Control Relay

Mini Control Relay HH52P AC24V

5.00 (1)
Item.#
06875495
Mfr.#
HH52P AC24V
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Contact Arrangement
Single-pole, single-throw
Operating Time
Less than 20ms
Installation Shape
Standard form
Cycle(Hz)
50/60
Diode
Nothing
Contact Resistance (mohm)
50 or less (initial value)
Vibration Resistance (malfunction)
10 to 55Hz, double amplitude 1mm
Maximum Continuous Maximum Applied Voltage
110% of the rated voltage
Indicator Lamp
Nothing
CR Circuit
Nothing
Coil Rated Voltage(V)
AC24
Compatible Socket
TP58,TP58B,TP58R2,TP58X1,TP58X2
Coil Inductance (H)/ Amateur Working Time
Reference value: 1.36 (50Hz)
Impact Resistance
3 times each in a total of 18 times 1000m / s 2 X, Y, Z direction
Operating Temperature Range (deg C)
-55 to 70(rated voltage 100% application. No freezing, No condensation)
Operating Voltage
80% or less of the rated voltage (at 20 deg C)
Withstand Voltage
Coil - c contacts between contacts and, respectively: 1 minute AC2000V: between terminals of one minute Soviet \ socket AC1000V: AC2000V 1 minute indirect point gap between
Rated Current (A)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Contacts
2c
Recovery Time
Less than 20ms
Coil Inductance (H)/ Amateur Opening Time
Reference value: 0.69 (50Hz)
Coil Resistance (ohm)
Reference value: 187 (50Hz)
Minimum Adaptable Load
5V, 1mA (reference value)
Mechanical Durability
AC rating: 50 million times or more
Impact Resistance (Malfunction)
200m/s2
Form
HH52P
Type
Plug-in
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Weight (g)
About33
Current (mA)
50Hz:5060Hz:42
Coil by Color
Transparency
Terminal Shape
Plug-in termination
Standard
Complies with UL recognized, CSA certified, T & UumlV certification, to JIS4530
Vibration Resistance
2 hours each a total of 6 hours, 10 to 55Hz, double amplitude 1mm X, Y, Z direction
Power Consumption (VA)
50Hz: about 1.2 60Hz: power consumption up of about 1.0 AC coil is about 1.5 times.
Release Voltage
More than 30% of the rated voltage (at 20 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine control relays
5
From Japan
On 2015-10-26 18:40:12
I can use it without any problems.
This review is about item#06875513.