Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Control Relay
  • Mini Control Relay
  • Mini Control Relay

Mini Control Relay HH52P DC24V

5.00 (1)
Item.#
06875504
Mfr.#
HH52P DC24V
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Minimum Adaptable Load
5V, 1mA (reference value)
Diode
Nothing
Contact Resistance (mohm)
50 or less (initial value)
Form
HH52P
Type
Plug-in
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Weight (g)
About33
Current (mA)
37
Coil by Color
Adzuki bean
Terminal Shape
Plug-in termination
Recovery Time
Less than 20ms
Coil Inductance (H)/ Amateur Opening Time
3.32
Coil Resistance (ohm)
650
Vibration Resistance
2 hours each a total of 6 hours, 10 to 55Hz, double amplitude 1mm X, Y, Z direction
Operating Voltage
75% or less of the rated voltage (at 20 deg C)
Withstand Voltage
Coil - c contacts between contacts and, respectively: 1 minute AC2000V: between terminals of one minute Soviet \ socket AC1000V: AC2000V 1 minute indirect point gap between
Rated Current (A)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Contacts
2c
Installation Shape
Standard form
Mechanical Durability
DC rating: 100 million or more times
Impact Resistance (Malfunction)
200m/s2
Power Consumption (W)
About0.9
Vibration Resistance (malfunction)
10 to 55Hz, double amplitude 1mm
Maximum Continuous Maximum Applied Voltage
110% of the rated voltage
Indicator Lamp
Nothing
CR Circuit
Nothing
Coil Rated Voltage(V)
DC24
Compatible Socket
TP58,TP58B,TP58R2,TP58X1,TP58X2
Coil Inductance (H)/ Amateur Working Time
5.85
Contact Arrangement
Single-pole, single-throw
Operating Time
Less than 20ms
Impact Resistance
3 times each in a total of 18 times 1000m / s 2 X, Y, Z direction
Operating Temperature Range (deg C)
-55 to 70(rated voltage 100% application. No freezing, No condensation)
Release Voltage
More than 10% of the rated voltage (at 20 deg C)
Standard
Complies with UL recognized, CSA certified, T & UumlV certification, to JIS4530
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine control relays
5
From Japan
On 2015-10-26 18:40:12
I can use it without any problems.
This review is about item#06875513.