Buy more than* S$200* and get FREE SHIPPING

  • Mini Control Relay
  • Mini Control Relay
  • Mini Control Relay

Mini Control Relay HH52P-L AC200V

5.00 (1)
Item.#
06875522
Mfr.#
HH52P-L AC200V
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Diode
Not available
Contact Resistance (mohm)
50 or less (initial value)
Vibration Resistance (malfunction)
10-55Hz, double amplitude 1mm
Type
Plug in
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Weight (g)
About 33
Current (mA)
50Hz:6/6.4 60Hz:5/5.5
Coil by Color
Yellow
Terminal Shape
Plug-in terminals
Recovery Time
Under 20ms
Coil Inductance (H)/ Amateur Opening Time
(Reference value) 46.65(50Hz)
Coil Resistance (ohm)
(Reference value) 13400(50Hz)
Minimum Adaptable Load
5V, 1 mA (reference value)
Operating Temperature Range (deg C)
-55 to 70 (At: 100% of rated voltage applied, but with no freezing or condensation)
Operating Voltage
80% or less of rated voltage (at 20 degreec)
Withstand Voltage
Coil - contacts and/or between c contacts , each: AC2000V for 1 minute Between contact gaps: AC1000V for 1 minute Between socket terminals: AC2000V for 1 minute
Impact Resistance
1000m/s2 X, Y, Z directions 3 times each, total 18 times
Rated Current (A)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Contacts
2c
Mechanical Durability
AC rating: 5000 million times or more
Impact Resistance (Malfunction)
200m/s2
Form
HH52P-L
Functions
Operation display lamp included
Maximum Continuous Maximum Applied Voltage
110% of rated voltage
Indicator Lamp
Available
CR Circuit
Not available
Coil Rated Voltage(V)
AC200
Compatible Socket
TP58, TP58B, TP58R2, TP58X1, TP58X2
Coil Inductance (H)/ Amateur Working Time
(Reference value) 92.34(50Hz)
Contact Arrangement
Contact
Operating Time
Under 20ms
Installation Shape
Standard form
Cycle(Hz)
50/60
Power Consumption (VA)
50 Hz: about 1.2/1.4 60 Hz: 1.0/1.2 Input power consumption AC coils is about 1.5 times.
Release Voltage
30% or more of rated voltage (at 20 degreec)
Standard
UL certified, CSA certified, TÜV certified, JIS4530 compliant
Vibration Resistance
10 to 55Hz, double amplitude 1mm, X, Y, Z direction 2 hours each, total 6 hours
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine control relays
5
From Japan
On 2015-10-26 18:40:12
I can use it without any problems.
This review is about item#06875513.