Buy more than* S$200* and get FREE SHIPPING

  • Mini Control Relay
  • Mini Control Relay
  • Mini Control Relay

Mini Control Relay HH54P-L AC24V

5.00 (1)
Item.#
06875592
Mfr.#
HH54P-L AC24V
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Adaptable Load
1V, 1mA (reference value)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Contacts
4c
Form
HH54P-L
Functions
Operation indicator lamp included
CR Circuit
Not available
Weight (g)
About 30
Coil Rated Voltage(V)
AC24
Terminal Shape
Plug-in terminal
Recovery Time
Under 20ms
Coil Inductance (H)/ Amateur Working Time
(Reference value) 1.36(50Hz)
Coil Inductance (H)/ Amateur Opening Time
(Reference value) 0.69(50Hz)
Installation Shape
Standard type
Diode
Not available
Impact Resistance (Malfunction)
200m/s2
Vibration Resistance (malfunction)
10-55Hz, double amplitude 1mm
Impact Resistance
1000m/s2 X, Y, Z directions 2 times each, 18 times total
Vibration Resistance
10 to 55Hz, double amplitude 1mm, X, Y, Z direction 2 hours each, 6 hours total
Power Consumption (VA)
50 Hz: around 1.2 60 Hz: around 1.0 Input power consumption of AC coils is about 1.5 times.
Release Voltage
30% or more (at 20 deg C) of rated voltage
Rated Current (A)
3
Contact Resistance (mohm)
50 Or less (initial value)
Rated Insulation Voltage (V)
250
Number of Poles
4
Maximum Continuous Maximum Applied Voltage
110% of rated voltage
Type
Plug in
Indicator Lamp
Available
Current (mA)
50Hz:50 60Hz:42
Compatible Socket
TP514, TP514B, TP514X1, TP514X2
Coil by Color
Transparent
Contact Arrangement
Point of contact
Operating Time
Under 20ms
Coil Resistance (ohm)
(Reference value) 187(50Hz)
Mechanical Durability
AC rating: 5000 million times or more
Cycle(Hz)
50/60
Number of Pins
14
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Standard
UL certified, CSA certified, TÜV certified, JIS4530 compliant
Operating Temperature Range (deg C)
-25 to 60 (At: 100% of the rated voltage applied, but with no freezing or condensation)
Operating Voltage
80% or less (at 20 deg C) of rated voltage
Withstand Voltage
Coil - contact point, also contact point compatibility spacing, each: AC2000V 1 minute intervals Contact point gap spacing: AC1000V 1 minute intervals Socket terminal spacing : AC2000V for 1 minute
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For control of equipment
5
From Japan
On 2015-03-17 14:57:17
It is adopted for control of the equipment. I am using it without any problem.
This review is about item#06875556.