Buy more than* S$200* and get FREE SHIPPING

  • Power Relays Hh62
  • Power Relays Hh62
  • Power Relays Hh62

Power Relays Hh62 HH62P AC200V

5.00 (2)
Item.#
06875617
Mfr.#
HH62P AC200V
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
50 or less (initial value)
Contacts
2c
Type
Plug in
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x41.3
Current (mA)
50Hz:6/6.4 60Hz:5/5.5
Coil Rated Voltage(V)
AC200
Compatible Socket
TP68, TP68B, TP68R, PR68X2
Recovery Time
Under 20ms
Coil Inductance (H)/ Amateur Opening Time
(Reference value) 46.65(50Hz)
Contact Arrangement
Contact
Minimum Adaptable Load
5V, 100 mA (reference value)
Mechanical Durability
AC rating: 5000 million times or more
Cycle(Hz)
50/60
Vibration Resistance (malfunction)
10-55Hz, double amplitude 1mm
Form
HH62P
Maximum Continuous Maximum Applied Voltage
110% of rated voltage
Vibration Resistance
10 to 55Hz, double amplitude 1mm, X, Y, Z direction 2 hours each, total 6 hours
Operating Temperature Range (deg C)
-55 to 70 (At: 100% of rated voltage applied, but with no freezing or condensation)
Release Voltage
30% or more of rated voltage (at 20 degreec)
Impact Resistance
1000m/s2 X, Y, Z directions 3 times each, total 18 times
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Indicator Lamp
Not available
Weight (g)
About 31
CR Circuit
Not available
Coil by Color
Yellow
Coil Inductance (H)/ Amateur Working Time
(Reference value) 92.34(50Hz)
Terminal Shape
Plug-in terminals
Operating Time
Under 20ms
Coil Resistance (ohm)
(Reference value) 13400(50Hz)
Installation Shape
Standard form
Diode
Not available
Impact Resistance (Malfunction)
200m/s2
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Rated Current (A)
10
Standard
UL certified, CSA certified, TÜV Rheinland, PSE law compliant, JIS4530 compliant
Power Consumption (VA)
50 Hz: about 1.2/1.4 60Hz: about 1.0/1.2 Input power consumption of AC coils is about 1.5 times.
Operating Voltage
80% or less of rated voltage (at 20 degreec)
Withstand Voltage
Coil - contact point, also contact point compatibility spacing, each: AC2000V 1 minute intervals Contact point gap spacing: AC1000V 1 minute intervals Socket terminal spacing : AC2000V for 1 minute
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance and inspection
5
From Japan
On 2018-01-19 14:50:37
I have been using this item for 27 years. I am trusting, but I am changing it every ten years just in case. I would like you to keep making it.
This review is about item#6875626.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:12:05
Very well
This review is about item#35088812.